L. H. Dottie MD2L 1/4 x 6 in. Carbide Tip Masonry Drill Bit | Graybar Store
     
L. H. Dottie - 1/4 x 6 in. Carbide Tip Masonry Drill Bit - MD2L
+ / - Hover over image to Zoom
Other Views

    1/4 x 6 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD2L
    SKU: 25322018
    $4.22
    Checking Pricing
         
    Hole Size:1/4 in.
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD2L
    • UNSPSC 27111543
    • Hole Size 1/4 in.
    • Length 6 in.
    Product Overview:
    Tungsten carbide tip 1/4 x 6 in. masonry drill bit. Shank size 1/4 in.
    • Tungsten Carbide
    • Tempered Body For Long Life
    • Features Slow Spiral
    • Suitable For Rotary or Percussion
    • Black Oxide Coated