Panduit MMP172W38-C316 Marker Plate, Natural, Dimension (Inches): 0.38 W x 1.72 L in | Graybar Store
     
Panduit - Marker Plate, Natural, Dimension (Inches): 0.38 W x 1.72 L in - MMP172W38-C316
+ / - Hover over image to Zoom
Other Views

    Marker Plate, Natural, Dimension (Inches): 0.38 W x 1.72 L in

    Manufacturer: Panduit
    Manufacturer #: MMP172W38-C316
    SKU: 25114482
    $0.74
    Checking Pricing
         
    Dimensions (Inches):0.38 W x 1.72 L
    Color:Natural
    Length:1.72 in.
    Width:0.38 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MMP172W38-C316
    • Color Natural
    • Application Permanent Identification of Pipes, Conduit, Valves, Cables and Equipment in Harsh Environments
    • UNSPSC 55121600
    • Dimensions (Inches) 0.38 W x 1.72 L
    Product Overview:
    Marker Plate, Stainless Steel, Natural, Dimension (Inches): 0.38 W x 1.72 L in