Phoenix Contact 0829484 UniCard Terminal Block Marker, Polyamide, Unlabeled, White, 2.95 mm W, 2.95 x 10.5 mm Lettering Field Size | Graybar Store
     
Phoenix Contact - UniCard Terminal Block Marker, Polyamide, Unlabeled, White, 2.95 mm W, 2.95 x 10.5 mm Lettering Field Size - 0829484
+ / - Hover over image to Zoom
Other Views

    UniCard Terminal Block Marker, Polyamide, Unlabeled, White, 2.95 mm W, 2.95 x 10.5 mm Lettering Field Size

    Manufacturer: Phoenix Contact
    Manufacturer #: 0829484
    SKU: 25466582
    $11.23
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Length:10.5 mm
    Labeled With:BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; THERMOMARK PRIME; TOPMARK LASER
    Width:2.95 mm
    Legend:Unlabeled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0829484
    • Color White
    • Type UniCard
    • UNSPSC 39121410
    • Labeled With BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; THERMOMARK PRIME; TOPMARK LASER
    • Legend Unlabeled
    • Length 10.5 mm
    • Width 2.95 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    UniCard Marker For Terminal Block, White, PC, Width Inches: 2.95 mm, BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; THERMOMARK PRIME; TOPMARK LASER, Length: 10.5 mm