Phoenix Contact 1004076 Marker Carrier, Plug-In, Polyamide, Unlabeled, 20 mm Wide, Lettering Field Size 40 x 17 mm | Graybar Store
     
Phoenix Contact - Marker Carrier, Plug-In, Polyamide, Unlabeled, 20 mm Wide, Lettering Field Size 40 x 17 mm - 1004076
+ / - Hover over image to Zoom
Other Views

    Marker Carrier, Plug-In, Polyamide, Unlabeled, 20 mm Wide, Lettering Field Size 40 x 17 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1004076
    SKU: 99549646
    $3.12
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Length:42.5 mm
    Width:20 mm
    Alternate Manufacturer Part No.:UBE/D PLUS ES/KMK 3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1004076
    • Color Grey
    • UNSPSC 39131500
    • Alternate Manufacturer Part No. UBE/D PLUS ES/KMK 3
    • Length 42.5 mm
    • Width 20 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Marker carrier, for identifying terminal groups, for mounting on the NS 32 or NS 35/7,5 terminal strip, grey, unlabeled, plug in with 40 x 17 mm lettering field.