Hubbell Wiring Device - Kellems HBL61CM65 Marine Panel-Mount 20A 125V 2P3W Straight Blade Single Receptacle With Gasketed Spring-Loaded Lift Cover, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Marine Panel-Mount 20A 125V 2P3W Straight Blade Single Receptacle With Gasketed Spring-Loaded Lift Cover, Grey - HBL61CM65
+ / - Hover over image to Zoom
Other Views

    Marine Panel-Mount 20A 125V 2P3W Straight Blade Single Receptacle With Gasketed Spring-Loaded Lift Cover, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL61CM65
    SKU: 88127371
    $68.59
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL61CM65
    • Color Yellow
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Marine Straight Blade Single Receptacle With Gasketed Spring-Loaded Lift Cover and Neoprene Boot, Panel-Mount, Grey Nylon, 20A, 125V, 2P3W NEMA 5-20R, Accepts 15A/20A 125V 2P3W Straight Blade Plugs
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: NEMA WD1 and WD5, UL498