Square D (Schneider Electric) GV2ME07 TeSys GV2/GV2ME, Motor Circuit Protector, 3P, Clipped, 1.6 To 2.5A, Push Button, 100000 Cycles, AC3, Screw Clamp Terminals | Graybar Store
     
Square D (Schneider Electric) - TeSys GV2/GV2ME, Motor Circuit Protector, 3P, Clipped, 1.6 To 2.5A, Push Button, 100000 Cycles, AC3, Screw Clamp Terminals - GV2ME07
+ / - Hover over image to Zoom
Other Views

    TeSys GV2/GV2ME, Motor Circuit Protector, 3P, Clipped, 1.6 To 2.5A, Push Button, 100000 Cycles, AC3, Screw Clamp Terminals

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME07
    SKU: 22016748
    $170.51
    Checking Pricing
    Items sold in feet or each.
         
    Amperage Rating:1.6 - 2.5A
    Voltage Rating:600
    Poles:3-Pole
    Single-Phase HP Rating (Max.):1/6 HP at 230V
    3-Phase HP Rating (Max.):1-1/2 HP at 575V
    Operator Type:Push-button
    Connections:Screw Clamp Terminal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME07
    • Connections Screw Clamp Terminal
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 1-1/2 HP at 575V
    • Amperage Rating 1.6 - 2.5A
    • Operator Type Push-button
    • Poles 3-Pole
    • Single-Phase HP Rating (Max.) 1/6 HP at 230V
    • Voltage Rating 600
    • SKU Spec Sheet
      GV2ME07 Spec Sheet
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    TeSys GV motor circuit protector from Schneider Electric ensures thermal-magnetic protection for 1HP motors and high breaking capacity Icu 100kA. Start-stop control by push-button guaranteed for 100k cycles AC-3.
    TeSys GV motor circuit protector from Schneider Electric provides thermal magnetic protection for 1HP motors and high breaking capacity Icu 100kA. Start stop control by push button is guaranteed for 100k cycles AC3. Thermal setting range is 1.6A to 2.5A with magnetic tripping level at 12xIn. TeSys GV motor circuit protector is multistandards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).