Square D (Schneider Electric) GV2ME16 MANUAL STARTER 600VAC 14AMP IEC | Graybar Store
     
Square D (Schneider Electric) - MANUAL STARTER 600VAC 14AMP IEC - GV2ME16
+ / - Hover over image to Zoom
Other Views

    MANUAL STARTER 600VAC 14AMP IEC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME16
    SKU: 99945041
    $202.27
    Checking Pricing
         
    Amperage Rating:9.0 to 14.0
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):2
    3-Phase HP Rating (Max.):10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME16
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 10
    • Amperage Rating 9.0 to 14.0
    • Poles 3
    Product Overview:
    MANUAL STARTER 600VAC 14AMP IEC