Square D (Schneider Electric) 2601AF2 Manual Reversing 2HP NEMA 13 Drum Switches | Graybar Store
     
Square D (Schneider Electric) - Manual Reversing 2HP NEMA 13 Drum Switches - 2601AF2
+ / - Hover over image to Zoom
Other Views

    Manual Reversing 2HP NEMA 13 Drum Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2601AF2
    SKU: 99421834
    $296.49
    Checking Pricing
         
    HP Rating:2
    NEMA Enclosure Rating:13
    Pole:3-Pole
    Operator Type:Maintained
    Additional Features:Oiltight Flush Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2601AF2
    • UNSPSC 39122207
    • Additional Features Oiltight Flush Mount
    • HP Rating 2
    • NEMA Enclosure Rating 13
    • Operator Type Maintained
    • Pole 3-Pole
    • SKU Spec Sheet
      2601AF2 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Manual reversing 600V 2HP 3-pole drum switch with NEMA 13 enclosure 1 and maintained operator.