Square D (Schneider Electric) 2601AG2 Manual Reversing 2HP NEMA 1 Drum Switches | Graybar Store
     
Square D (Schneider Electric) - Manual Reversing 2HP NEMA 1 Drum Switches - 2601AG2
+ / - Hover over image to Zoom
Other Views

    Manual Reversing 2HP NEMA 1 Drum Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2601AG2
    SKU: 88243963
    $292.07
    Checking Pricing
         
    HP Rating:2
    NEMA Enclosure Rating:1
    Pole:3
    Operator Type:Maintained
    Additional Features:General Purpose Enclosure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2601AG2
    • Additional Features General Purpose Enclosure
    • HP Rating 2
    • NEMA Enclosure Rating 1
    • Operator Type Maintained
    • Pole 3
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual reversing 600V 2HP 3-pole drum switch with NEMA 1 enclosure and maintained operator.
    • Screw clamp
    • General purpose (indoor)
    • Flush mounting
    • Dimensions: 2.68 x 4.61 x 5.38 inches
    • UL Listed, CSA Certified