Square D (Schneider Electric) Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac | Graybar Store
     
Square D (Schneider Electric) - Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac

    Manufacturer: Square D (Schneider Electric)
         

    The GV family or products are 3-pole, horsepower rated, UL508 listed manual starters.

    Starters Include:
    • Manual Disconnect
    • Class 10 Ambient-Compensated Thermal Overload Relay
    • Instantaneous-Magnetic Trip Mechanism(One Compact Unit)
    • Manufacturer Square D (Schneider Electric)
    • Voltage 600Vac
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Poles
    Amperage Rating
    Operator Type
    Single-Phase HP Rating (Max.)
    3-Phase HP Rating (Max.)
    Price
    GV2P21
    96047865
    3
    17 to 23A
    Rotary Knob
    1-1/2HP at 115V, 3HP at 230V
    5HP at 200V, 7-1/2HP at 230V, 15HP at 460V, 20HP at 575V
    $218.40 / EA
    SKU
    96047865
    Poles
    3
    Amperage Rating
    17 to 23A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    1-1/2HP at 115V, 3HP at 230V
    3-Phase HP Rating (Max.)
    5HP at 200V, 7-1/2HP at 230V, 15HP at 460V, 20HP at 575V
    $218.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV3P18
    25110196
    3
    12 to 18A
    Rotary Knob
    3/4HP at 115V, 2HP at 230V
    3HP at 200V, 5HP at 230V, 7-1/2HP at 460V, 10HP at 575V
    $238.16 / EA
    SKU
    25110196
    Poles
    3
    Amperage Rating
    12 to 18A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    3/4HP at 115V, 2HP at 230V
    3-Phase HP Rating (Max.)
    3HP at 200V, 5HP at 230V, 7-1/2HP at 460V, 10HP at 575V
    $238.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P14
    96073675
    3
    6 to 10A
    Rotary Knob
    1/2HP at 115V, 1-1/2HP at 230V
    2HP at 200V, 3HP at 230V, 5HP at 460V, 7-1/2HP at 575V
    $207.58 / EA
    SKU
    96073675
    Poles
    3
    Amperage Rating
    6 to 10A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    1/2HP at 115V, 1-1/2HP at 230V
    3-Phase HP Rating (Max.)
    2HP at 200V, 3HP at 230V, 5HP at 460V, 7-1/2HP at 575V
    $207.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P08
    96073652
    3
    2.5 to 4A
    Rotary Knob
    1/8HP at 115V, 1/3HP at 230V
    3/4HP at 200V, 1HP at 230V, 2HP at 460V, 3HP at 575V
    $207.58 / EA
    SKU
    96073652
    Poles
    3
    Amperage Rating
    2.5 to 4A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    1/8HP at 115V, 1/3HP at 230V
    3-Phase HP Rating (Max.)
    3/4HP at 200V, 1HP at 230V, 2HP at 460V, 3HP at 575V
    $207.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P10
    96073653
    3
    4 to 6.3A
    Rotary Knob
    1/4HP at 115V, 1/2HP at 230V
    1-1/2HP at 200/230V, 3HP at 460V, 5HP at 575V
    $207.58 / EA
    SKU
    96073653
    Poles
    3
    Amperage Rating
    4 to 6.3A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    1/4HP at 115V, 1/2HP at 230V
    3-Phase HP Rating (Max.)
    1-1/2HP at 200/230V, 3HP at 460V, 5HP at 575V
    $207.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV3P50
    25109583
    3
    37 to 50A
    Rotary Knob
    3HP at 115V, 7-1/2HP at 230V
    10HP at 200/230V, 30HP at 460V, 40HP at 575V
    $434.04 / EA
    SKU
    25109583
    Poles
    3
    Amperage Rating
    37 to 50A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    3HP at 115V, 7-1/2HP at 230V
    3-Phase HP Rating (Max.)
    10HP at 200/230V, 30HP at 460V, 40HP at 575V
    $434.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV3P40
    25109580
    3
    30 to 40A
    Rotary Knob
    3HP at 115V, 5HP at 230V
    10HP at 200/230V, 25HP at 460V, 30HP at 575V
    $442.81 / EA
    SKU
    25109580
    Poles
    3
    Amperage Rating
    30 to 40A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    3HP at 115V, 5HP at 230V
    3-Phase HP Rating (Max.)
    10HP at 200/230V, 25HP at 460V, 30HP at 575V
    $442.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV3P32
    25110202
    3
    23 to 32A
    Rotary Knob
    2HP at 115V, 3HP at 230V
    7-1/2HP at 200/230V, 20HP at 460V, 25HP at 575V
    $238.16 / EA
    SKU
    25110202
    Poles
    3
    Amperage Rating
    23 to 32A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    2HP at 115V, 3HP at 230V
    3-Phase HP Rating (Max.)
    7-1/2HP at 200/230V, 20HP at 460V, 25HP at 575V
    $238.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P20
    96073654
    3
    13 to 18A
    Rotary Knob
    1HP at 115V, 3HP at 230V
    5HP at 200/230V, 10HP at 460V, 15HP at 575V
    $239.44 / EA
    SKU
    96073654
    Poles
    3
    Amperage Rating
    13 to 18A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    1HP at 115V, 3HP at 230V
    3-Phase HP Rating (Max.)
    5HP at 200/230V, 10HP at 460V, 15HP at 575V
    $239.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P07
    95029082
    3
    1.6 to 2.5A
    Rotary Knob
    2/3HP at 230V
    1/2HP at 200/230V, 1HP at 460V, 1-1/2HP at 575V
    $203.48 / EA
    SKU
    95029082
    Poles
    3
    Amperage Rating
    1.6 to 2.5A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    2/3HP at 230V
    3-Phase HP Rating (Max.)
    1/2HP at 200/230V, 1HP at 460V, 1-1/2HP at 575V
    $203.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P06
    96073659
    3
    1 to 1.6A
    Rotary Knob
    0.1HP at 230V
    3/4HP at 460V, 1HP at 575V
    $191.50 / EA
    SKU
    96073659
    Poles
    3
    Amperage Rating
    1 to 1.6A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    0.1HP at 230V
    3-Phase HP Rating (Max.)
    3/4HP at 460V, 1HP at 575V
    $191.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P05
    96073658
    3
    0.63 to 1A
    Rotary Knob
    1/2HP at 460/575V
    $345.24 / EA
    SKU
    96073658
    Poles
    3
    Amperage Rating
    0.63 to 1A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    3-Phase HP Rating (Max.)
    1/2HP at 460/575V
    $345.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P16
    96047228
    3
    9 to 14A
    Rotary Knob
    3/4HP at 115V, 2HP at 230V
    3HP at 200/230V, 10HP at 460/575V
    $239.44 / EA
    SKU
    96047228
    Poles
    3
    Amperage Rating
    9 to 14A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    3/4HP at 115V, 2HP at 230V
    3-Phase HP Rating (Max.)
    3HP at 200/230V, 10HP at 460/575V
    $239.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P22
    97107385
    3
    20 to 25A
    Rotary Knob
    2HP at 115V, 3HP at 230V
    5HP at 200V, 7-1/2HP at 230V, 15HP at 460V, 20HP at 575V
    $221.98 / EA
    SKU
    97107385
    Poles
    3
    Amperage Rating
    20 to 25A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    2HP at 115V, 3HP at 230V
    3-Phase HP Rating (Max.)
    5HP at 200V, 7-1/2HP at 230V, 15HP at 460V, 20HP at 575V
    $221.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV2P32
    22082439
    3
    24 to 32A
    Rotary Knob
    2HP at 115V, 5HP at 230V
    10HP at 200/230V, 20HP at 460V, 30HP at 575V
    $221.23 / EA
    SKU
    22082439
    Poles
    3
    Amperage Rating
    24 to 32A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    2HP at 115V, 5HP at 230V
    3-Phase HP Rating (Max.)
    10HP at 200/230V, 20HP at 460V, 30HP at 575V
    $221.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GV3P65
    25109584
    3
    48 to 65A
    Rotary Knob
    3HP at 115V, 10HP at 230V
    15HP at 200/230V, 40HP at 460V, 50HP at 575V
    $445.13 / EA
    SKU
    25109584
    Poles
    3
    Amperage Rating
    48 to 65A
    Operator Type
    Rotary Knob
    Single-Phase HP Rating (Max.)
    3HP at 115V, 10HP at 230V
    3-Phase HP Rating (Max.)
    15HP at 200/230V, 40HP at 460V, 50HP at 575V
    $445.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock