Square D (Schneider Electric) 2510KG1 Manual Motor-Rated Switch NEMA 1 2-Pole with No Overload Protection | Graybar Store
     
Square D (Schneider Electric) - Manual Motor-Rated Switch NEMA 1 2-Pole with No Overload Protection - 2510KG1
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated Switch NEMA 1 2-Pole with No Overload Protection

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KG1
    SKU: 88243796
    $69.96
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Pole:2-Pole
    HP Rating:3 at 480V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KG1
    • UNSPSC 39121521
    • Additional Features Standard
    • HP Rating 3 at 480V
    • NEMA Enclosure Rating 1
    Product Overview:
    Manual 30A 600V 2-pole motor-rated switch, 3 HP at 480V, enclosure rating 1 non-reversing.
    • Standard with pilot light
    • Non-reversing
    • Type of Operator: Toggle