General Machine Products 06867 Manhole Guard Rail | Graybar Store
     
General Machine Products - Manhole Guard Rail - 06867
+ / - Hover over image to Zoom
Other Views

    Manhole Guard Rail

    Manufacturer: General Machine Products
    Manufacturer #: 06867
    SKU: 88118130
    $390.07
    Checking Pricing
         
    Size:2-1/2 x 33-1/4 (Folded) in; 32 W x 32 L x 42 D in
    Use With:07628 GMP Warning Mast Adapter; 70015 GMP E Warning Mast; 76531 GMP D Warning Flags
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 06867
    • Size 2-1/2 x 33-1/4 (Folded) in; 32 W x 32 L x 42 D in
    • UNSPSC 46151501
    • Use With 07628 GMP Warning Mast Adapter; 70015 GMP E Warning Mast; 76531 GMP D Warning Flags
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Manhole Guard Rail, Size: 2-1/2 x 33-1/4 (Folded) in; 32 W x 32 L x 42 D in, Use With: 07628 GMP Warning Mast Adapter; 70015 GMP E Warning Mast; 76531 GMP D Warning Flags