Crouse Hinds (Eaton) Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C | Graybar Store
     
Crouse Hinds (Eaton) - Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

    Features of insulated bushings:
    • Resilient plastic liner resists corrosion, chemicals and temperature extremes
    • Insuliner is rated at 150°C
    • One set screw provided with each fitting locks bushing in any desired position
    • External stainless steel hardware
    • Manufacturer Crouse Hinds (Eaton)
    • Connection Type Threaded
    • Lug Type Copper
    • Materials Malleable Iron
    • Temperature Rating 105 deg. C
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Lug Capacity
    Size
    Price
    HGLL1C
    88323941
    14 to 4 AWG
    1/2 in.
    $10.54 / EA
    SKU
    88323941
    Lug Capacity
    14 to 4 AWG
    Size
    1/2 in.
    $10.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL2C
    88323942
    14 to 4 AWG
    3/4 in.
    $13.03 / EA
    SKU
    88323942
    Lug Capacity
    14 to 4 AWG
    Size
    3/4 in.
    $13.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL3C
    88323943
    14 to 4 AWG
    1 in.
    $16.23 / EA
    SKU
    88323943
    Lug Capacity
    14 to 4 AWG
    Size
    1 in.
    $16.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL9C
    92082746
    6 to 3/0 AWG
    3-1/2 in.
    $82.66 / EA
    SKU
    92082746
    Lug Capacity
    6 to 3/0 AWG
    Size
    3-1/2 in.
    $82.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL10C
    92082747
    6 to 3/0 AWG
    4 in.
    $96.83 / EA
    SKU
    92082747
    Lug Capacity
    6 to 3/0 AWG
    Size
    4 in.
    $96.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL5C
    92082748
    14 to 4 AWG
    1-1/2 in.
    $21.49 / EA
    SKU
    92082748
    Lug Capacity
    14 to 4 AWG
    Size
    1-1/2 in.
    $21.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL 6C
    92082749
    14 to 4 AWG
    2 in.
    $26.69 / EA
    SKU
    92082749
    Lug Capacity
    14 to 4 AWG
    Size
    2 in.
    $26.69 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL7C
    92082750
    8 to 1/0 AWG
    2-1/2 in.
    $48.90 / EA
    SKU
    92082750
    Lug Capacity
    8 to 1/0 AWG
    Size
    2-1/2 in.
    $48.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL8C
    92082752
    8 to 1/0 AWG
    3 in.
    $58.92 / EA
    SKU
    92082752
    Lug Capacity
    8 to 1/0 AWG
    Size
    3 in.
    $58.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HGLL4C
    92082754
    14 to 4 AWG
    1-1/4 in.
    $18.44 / EA
    SKU
    92082754
    Lug Capacity
    14 to 4 AWG
    Size
    1-1/4 in.
    $18.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock