Crouse Hinds (Eaton) GLS1 Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1/2 in. - GLS1
+ / - Hover over image to Zoom
Other Views

    Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLS1
    SKU: 91033762
    $16.05
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLS1
    • Size 1/2 in.
    • Type Grounding Bushing
    • UNSPSC 39121312
    • Installation Set-Screw/Threadless
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    Product Overview:
    Eaton® GLS Grounding Bushing, Trade Size (Inches): 1/2 in, Malleable Iron, Temperature Rating: 105 °C, Lug Capacity: 4 to 14 AWG, Lug Type: Aluminum