Crouse Hinds (Eaton) C300M Malleable Iron Form 5 Type C Threaded Conduit Body, 3 Inch | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Form 5 Type C Threaded Conduit Body, 3 Inch - C300M
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Form 5 Type C Threaded Conduit Body, 3 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C300M
    SKU: 22005016
    $436.80
    Checking Pricing
         
    Trade Size (Inches):3
    Width:4.310 in.
    Size:15.12 in. x 4.31 in. x 4.75 in.
    Brand or Series:Form 5
    No. of Hubs:2 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C300M
    • Size 15.12 in. x 4.31 in. x 4.75 in.
    • UNSPSC 39131708
    • Body Type C
    • Brand or Series Form 5
    • Connection Type Threaded
    • Cover and Gasket No
    • Materials Malleable Iron
    • No. of Hubs 2 Hub
    • Width 4.310 in.
    • Trade Size (Inches) 3
    • SKU Spec Sheet
      C300M Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3 in. Form 5 Type C malleable iron material with threaded rigid conduit body.
    Conduit body acts as a pulling outlet for conductors being installed. It offers openings for making splices and taps in conductors. It also offers taps for branch conduit runs and access to conductors. It can make 90 deg bends in conduit runs.