Thomas and Betts 14RBD-187 Male Tabs | Graybar Store
Thomas and Betts - Male Tabs - 14RBD-187
+ / - Hover over image to Zoom
Other Views

    Male Tabs

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RBD-187
    SKU: 88263453
    $103.34
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RBD-187
    • Color Blue
    • Gender Male
    • UNSPSC 39121447
    • Insulation Material Vinyl
    • Materials Brass
    • Wire Size 16 to 14 AWG
    • Packaging 100 per Pack
    • SKU Spec Sheet
      14RBD-187 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® 187 Male Tabs, Brass, Blue, Packaging: 100 per Pack, Wire Size: 16 to 14 AWG, Male