Molex 22803 Male Shorting Plug Safety Lockout, 2-Pole, Orange | Graybar Store
     
Molex - Male Shorting Plug Safety Lockout, 2-Pole, Orange - 22803
+ / - Hover over image to Zoom
Other Views

    Male Shorting Plug Safety Lockout, 2-Pole, Orange

    Manufacturer: Molex
    Manufacturer #: 22803
    SKU: 89084380
    $57.35
    Checking Pricing
         
    Color:Yellow
    Dimensions:1 L ft
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 22803
    • Color Yellow
    • Dimensions 1 L ft
    • Voltage (Volts) 600
    • UNSPSC 39121400
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Die Block, Yellow, Dimensions: 1 L ft, Voltage (Volts): 600 V AC
    Die Block 2 Pole Shorting Plug, with 1' Chain, Yellow