Panduit DNF10-250FIMB-Q Male Disconnect | Graybar Store
Panduit - Male Disconnect - DNF10-250FIMB-Q
+ / - Hover over image to Zoom
Other Views

    Male Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF10-250FIMB-Q
    SKU: 25237542
    $0.93
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:25 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF10-250FIMB-Q
    • Color Yellow
    • Gender Male
    • UNSPSC 39121409
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • Packaging 25 per Pack
    • SKU Spec Sheet
      DNF10-250FIMB-Q Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DNF-FIMB Male Disconnect, Copper, Yellow, Packaging: 25 per Pack, Wire Size: 12 to 10 AWG, Male