L. H. Dottie Magnetic Bit Holder | Graybar Store
L. H. Dottie - Magnetic Bit Holder
+ / - Hover over image to Zoom
Other Views

    Magnetic Bit Holder

    Manufacturer: L. H. Dottie
         

    Magnetic bit holder has a hardened core for extra strength, is heat treated to resist wear and specially designed to reduce stripping.

    • Manufacturer L. H. Dottie
    • Type Magnetic
    • For Use With To be used with insert bits only. Not power bits.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Overall Length (Inches)
    Packaging
    Length
    Hex Shank Size (Inches)
    Size
    Price
    MBHC
    25321909
    12
    Carded
    3 in.
    1/4
    1/4 in.
    $19.83 / EA
    SKU
    25321909
    Overall Length (Inches)
    12
    Packaging
    Carded
    Length
    3 in.
    Hex Shank Size (Inches)
    1/4
    Size
    1/4 in.
    $19.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBH
    90001695
    3
    Standard
    3 in.
    1/4
    1/4 in.
    $18.03 / EA
    SKU
    90001695
    Overall Length (Inches)
    3
    Packaging
    Standard
    Length
    3 in.
    Hex Shank Size (Inches)
    1/4
    Size
    1/4 in.
    $18.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock