L. H. Dottie MBH Magnetic Bit Holder, 3 x 1/4 in. | Graybar Store
L. H. Dottie - Magnetic Bit Holder, 3 x 1/4 in. - MBH
+ / - Hover over image to Zoom
Other Views

    Magnetic Bit Holder, 3 x 1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: MBH
    SKU: 90001695
    $14.96
    Checking Pricing
         
    Packaging:Standard
    Tip Size:1/4 in.
    Length:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBH
    • Type Magnetic
    • UNSPSC 27112809
    • Length 3 in.
    Product Overview:
    Magnetic bit holder is 1/4 inch and 3 inches long.
    Magnetic Bit Holder
    • Hardened core for extra strength
    • Heat treated to resist wear
    • Specially designed to reduce stripping
    • Magnetic bit holder and drive
    • 1/4-Inch by 3-Inch drive