Lutron MAF-6AM-WH Dimmer, Digital Fade, Rocker Switch, 3-Wire Fluorescent, 120V,White, 1-Pole/Multi-Location | Graybar Store
     
Lutron - Dimmer, Digital Fade, Rocker Switch, 3-Wire Fluorescent, 120V,White, 1-Pole/Multi-Location - MAF-6AM-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer, Digital Fade, Rocker Switch, 3-Wire Fluorescent, 120V,White, 1-Pole/Multi-Location

    Manufacturer: Lutron
    Manufacturer #: MAF-6AM-WH
    SKU: 25198403
    $177.09
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Color:White
    Additional Features:Press, Hold and Release For Delayed Fade-To-Off
    Switch Type:1-Pole, Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MAF-6AM-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Press, Hold and Release For Delayed Fade-To-Off
    • Switch Style Digital Fade, Rocker Switch
    • Switch Type 1-Pole, Multi-Location
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Digital Fade, Rocker Style, 3-Wire Fluorescent, 120 V, White, Press, Hold and Release For Delayed Fade-To-Off