Lutron MAF-6AM-IV Dimmer, Digital Fade, Maestro, 3-Wire Fluorescent, 120V, Ivory, 1-Pole/Multi-Location | Graybar Store
     
Lutron - Dimmer, Digital Fade, Maestro, 3-Wire Fluorescent, 120V, Ivory, 1-Pole/Multi-Location - MAF-6AM-IV
+ / - Hover over image to Zoom
Other Views

    Dimmer, Digital Fade, Maestro, 3-Wire Fluorescent, 120V, Ivory, 1-Pole/Multi-Location

    Manufacturer: Lutron
    Manufacturer #: MAF-6AM-IV
    SKU: 25370960
    $161.63
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Color:Ivory
    Additional Features:6 A Current Rating
    Switch Type:1-Pole, Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MAF-6AM-IV
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features 6 A Current Rating
    • Switch Style Digital Fade, Maestro
    • Switch Type 1-Pole, Multi-Location
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Digital Fade, Maestro, 3-Wire Fluorescent, 120 V, Ivory, 6 A Current Rating, 1-Pole/Multi-Location