Lutron Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole | Graybar Store
     
Lutron - Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole
+ / - Hover over image to Zoom
Other Views

    Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole

    Manufacturer: Lutron
         

    Maestro controls allow you to change fan speed with the touch of a button. Control up to 4 fans from a single Maestro fan control. Maestro fan/light controls work with virtually all existing wiring and coordinate with Maestro family.

    • Manufacturer Lutron
    • Series Maestro
    • Switch Style Tap ON/OFF Control/Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Switch Type
    Color
    Action
    Rating
    Voltage Rating
    Additional Features
    Amperage
    Wattage
    Price
    MA-LFQHW-LA
    25063170
    1-Pole
    Light Almond
    Tap ON/OFF, Tap Light Control
    1A (Fan)/300W (Dimmer)
    120V
    Quiet, 7-Speed
    $86.29 / EA
    SKU
    25063170
    Switch Type
    1-Pole
    Color
    Light Almond
    Action
    Tap ON/OFF, Tap Light Control
    Rating
    1A (Fan)/300W (Dimmer)
    Voltage Rating
    120V
    Additional Features
    Quiet, 7-Speed
    Amperage
    Wattage
    $86.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MA-LFQHW-WH
    25063169
    Tap
    120V
    1A
    300W
    $86.29 / EA
    SKU
    25063169
    Switch Type
    Tap
    Color
    Action
    Rating
    Voltage Rating
    120V
    Additional Features
    Amperage
    1A
    Wattage
    300W
    $86.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock