Lutron MACL-153MH-WH Maestro® Dimmer, Tap ON/OFF/Dim, 1-Pole/3-Way, Multi-Location, Clamshell, White | Graybar Store
     
Lutron - Maestro® Dimmer, Tap ON/OFF/Dim, 1-Pole/3-Way, Multi-Location, Clamshell, White - MACL-153MH-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Tap ON/OFF/Dim, 1-Pole/3-Way, Multi-Location, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: MACL-153MH-WH
    SKU: 25447021
    $36.73
    Checking Pricing
    Items sold in feet or each.
         
    Rating:150W CFL/LED, 600W Incand/Hal
    Color:White
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way/Multi-Location
    Brand or Series:Maestro
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MACL-153MH-WH
    • Color White
    • UNSPSC 39122206
    • Brand or Series Maestro
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 150W CFL/LED, 600W Incand/Hal
    • Switch Style Tap ON/OFF with Tap Dimmer
    • Switch Type 1-Pole, 3-Way/Multi-Location
    • Packaging Clamshell
    • Voltage Rating 120V
    • SKU Spec Sheet
      MACL-153MH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lutron Maestro® dimmer switch; 120 Volt AC, white. Clamshell packaging.