Lutron MA-600-WH Maestro® Digital Fade Dimmers, Gloss, 600W, White | Graybar Store
     
Lutron - Maestro® Digital Fade Dimmers, Gloss, 600W, White - MA-600-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Gloss, 600W, White

    Manufacturer: Lutron
    Manufacturer #: MA-600-WH
    SKU: 92047570
    $36.73
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole, Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-600-WH
    • Color White
    • UNSPSC 39122206
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Maestro
    Product Overview:
    Maestro Dimmer-Gloss Finish, Incandescent/Halogen, Multi-location/single-pole, 120V/600W in white.