Lutron Maestro® Digital Fade Dimmers, Gloss, 1000W | Graybar Store
     
Lutron - Maestro® Digital Fade Dimmers, Gloss, 1000W
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Gloss, 1000W

    Manufacturer: Lutron
    Items sold in feet or each.
         

    Lutron Maestro® 1-Pole Digital fade dimmer switch made of glossy plastic and offers true multi-location dimming from each location. It allows the user to control a single light from up to 10 different locations.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Switch Style Tap ON/OFF with Rocker Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Additional Features
    Wattage
    Composition
    Brand or Series
    Price
    MA-1000-IV
    92092425
    1000W
    Ivory
    Box
    120V
    1-Pole/Multi-Location
    Maestro
    $103.00 / EA
    SKU
    92092425
    Rating
    1000W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole/Multi-Location
    Additional Features
    Wattage
    Composition
    Brand or Series
    Maestro
    $103.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MA-1000-WH
    92092426
    White
    120V
    1-Pole/Multi-Location
    Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    1000
    1 Channel
    Maestro
    $103.00 / EA
    SKU
    92092426
    Rating
    Color
    White
    Packaging
    Voltage Rating
    120V
    Switch Type
    1-Pole/Multi-Location
    Additional Features
    Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    Wattage
    1000
    Composition
    1 Channel
    Brand or Series
    Maestro
    $103.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock