Lutron Maestro 0-10V Dimmer Sensor | Graybar Store
Lutron - Maestro 0-10V Dimmer Sensor
+ / - Hover over image to Zoom
Other Views

    Maestro 0-10V Dimmer Sensor

    Manufacturer: Lutron
         

    Lutron® Masestro® 0-10 V dimmer sensors are lighting controls with passive infrared sensors that automatically control the lights in an area.

    • On a single-tap, lights fade ON or OFF
    • On a double-tap, lights go to full ON
    • Light levels can be fine-tuned by pressing and holding the dimming rocker until the desired light level is reached
    • Off warning fades lights to off over a period of 10 seconds
    • Indoor Use Only
    • Manufacturer Lutron
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 1/5/15/30 Minutes
    • Voltage 120/277V AC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Coverage (Degrees / Square Feet)
    Installation Type
    Additional Features
    Switch Type
    Price
    MS-Z101-WH
    25677032
    White
    180/900
    Wall
    $82.58 / EA
    SKU
    25677032
    Color
    White
    Coverage (Degrees / Square Feet)
    180/900
    Installation Type
    Wall
    Additional Features
    Switch Type
    $82.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MS-Z101-IV
    25677034
    Ivory
    Wall Mount
    10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    1-Pole and 3-Way
    $95.34 / EA
    SKU
    25677034
    Color
    Ivory
    Coverage (Degrees / Square Feet)
    Installation Type
    Wall Mount
    Additional Features
    10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Switch Type
    1-Pole and 3-Way
    $95.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MS-Z101-V-WH
    25677036
    White
    Wall Mount
    10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    1-Pole and 3-Way
    $95.34 / EA
    SKU
    25677036
    Color
    White
    Coverage (Degrees / Square Feet)
    Installation Type
    Wall Mount
    Additional Features
    10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Switch Type
    1-Pole and 3-Way
    $95.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock