Lutron MACL-153MH-IV MAESTRO 150W CFL/LED OR 600W DIMR-IV | Graybar Store
     
Lutron - MAESTRO 150W CFL/LED OR 600W DIMR-IV - MACL-153MH-IV
+ / - Hover over image to Zoom
Other Views

    MAESTRO 150W CFL/LED OR 600W DIMR-IV

    Manufacturer: Lutron
    Manufacturer #: MACL-153MH-IV
    SKU: 25447024
    $36.73
    Checking Pricing
         
    Color:Ivory
    Switch Type:Single Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MACL-153MH-IV
    • Color Ivory
    • UNSPSC 39122206
    • Connection Type Screw terminals
    • Series Maestro
    • Switch Style Tapswitch
    Product Overview:
    Maestro C.L Multiloc Dimmer, Clamshell Ivory