Lutron MACL-153M-GR Dimmer, Rocker Switch, CFL, Halogen, Incandescent, LED, 120V, 150W, 600W, Grey, Clamshell, 1-Pole/3-Way/Multi-Location | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lutron - Dimmer, Rocker Switch, CFL, Halogen, Incandescent, LED, 120V, 150W, 600W, Grey, Clamshell, 1-Pole/3-Way/Multi-Location - MACL-153M-GR
+ / - Hover over image to Zoom
Other Views

    Dimmer, Rocker Switch, CFL, Halogen, Incandescent, LED, 120V, 150W, 600W, Grey, Clamshell, 1-Pole/3-Way/Multi-Location

    Manufacturer: Lutron
    Manufacturer #: MACL-153M-GR
    SKU: 25447025
    $36.73
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:150 W, 600 W
    Color:Grey
    Rating:150 W, 600 W
    Packaging:Clamshell
    Additional Features:Advanced Dimming Technology Designed For Compatibility with a Broader Range of High Efficacy Bulbs
    Switch Type:1-Pole, 3-Way and Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MACL-153M-GR
    • Color Grey
    • Additional Features Advanced Dimming Technology Designed For Compatibility with a Broader Range of High Efficacy Bulbs
    • Lamp Type CFL, Halogen, Incandescent, LED
    • Rating 150 W, 600 W
    • Switch Style Rocker Switch
    • Switch Type 1-Pole, 3-Way and Multi-Location
    • Wattage 150 W, 600 W
    • Packaging Clamshell
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Dimmers, Rocker Style, CFL, Halogen, Incandescent, LED, 120 V, 150 W, 600 W, Grey