Graybar Vendor MTW/AWM-6-BLK-CUT REEL Machine Tool Wire, 6 AWG, Black, Cut Reel | Graybar Store
     
Graybar Vendor - Machine Tool Wire, 6 AWG, Black, Cut Reel - MTW/AWM-6-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 6 AWG, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-6-BLK-CUT REEL
    SKU: 25475019
    $0.79
    Checking Pricing
         
    Color:Black
    Conductor Size:6 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-6-BLK-CUT REEL
    • Color Black
    • UNSPSC 26121545
    • Conductor Size 6 AWG
    • Length Cut Reel
    • ECCN EAR99
    Product Overview:
    6 AWG black MTW wire in a cut reel.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts