Graybar Vendor MTW/AWM-14-YEL-2500R Machine Tool Wire, 14 AWG, Yellow, 2500 ft. Reel | Graybar Store
     
Graybar Vendor - Machine Tool Wire, 14 AWG, Yellow, 2500 ft. Reel - MTW/AWM-14-YEL-2500R
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 14 AWG, Yellow, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-14-YEL-2500R
    SKU: 90044596
    $372.08
    Checking Pricing
         
    Conductor Size:14 AWG
    Color:Yellow
    Length:2500 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-14-YEL-2500R
    • Color Yellow
    • UNSPSC 26121545
    • Conductor Size 14 AWG
    • Length 2500 ft. Reel
    • ECCN EAR99
    Product Overview:
    2500 feet reel 14 AWG yellow MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts