Panduit MACC25-A-D Metal Cord Clip, Adhesive Backed, Bundle Dia. 0.25 in., Bulk | Graybar Store
     
Panduit - Metal Cord Clip, Adhesive Backed, Bundle Dia. 0.25 in., Bulk - MACC25-A-D
+ / - Hover over image to Zoom
Other Views

    Metal Cord Clip, Adhesive Backed, Bundle Dia. 0.25 in., Bulk

    Manufacturer: Panduit
    Manufacturer #: MACC25-A-D
    SKU: 25115172
    $0.51
    Checking Pricing
         
    Color:Silver
    Mounting Type:Rubber Adhesive Tape
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MACC25-A-D
    • Color Silver
    • UNSPSC 39121700
    • Materials Zinc Plated Steel
    • Mounting Type Rubber Adhesive Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal adhesive backed cord clip, .25" (6.4mm) bundle, bulk package.
    Metal adhesive backed cord clip, .25" (6.4mm) bundle, bulk package.