Erico MAC258SM Spring Steel Side-Mount Cable to Flange Clip For 14-4 to 10-3 MC/AC Cable and 5/16 thru 1/2 in. Flange | Graybar Store
     
Erico - Spring Steel Side-Mount Cable to Flange Clip For 14-4 to 10-3 MC/AC Cable and 5/16 thru 1/2 in. Flange - MAC258SM
+ / - Hover over image to Zoom
Other Views

    Spring Steel Side-Mount Cable to Flange Clip For 14-4 to 10-3 MC/AC Cable and 5/16 thru 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: MAC258SM
    SKU: 97123047
    $2.95
    Checking Pricing
         
    Flange:5/16 to 1/2 in.
    Use With:14-4 to 10-3 MC/AC Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MAC258SM
    • UNSPSC 39121702
    • Flange 5/16 to 1/2 in.
    • Materials Spring Steel
    Product Overview:
    Spring steel side-mount cable to flange clip for 14-4 to 10-3 MC/AC cable and 5/16 thru 1/2 in. flange.
    • No Tools Required For Installation
    • Compliant With NEC Article 300.4(d) Allowing Cable to be Positioned a Minimum of 1-1/4 in. From Face of Stud
    • Compliant With CEC Rule 12-618 For Support of MC/AC Cable