Wiremold (Legrand) OFR47-U MAAP Device Plate | Graybar Store
Wiremold (Legrand) - MAAP Device Plate - OFR47-U
+ / - Hover over image to Zoom
Other Views

    MAAP Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR47-U
    SKU: 25406006
    $35.86
    Checking Pricing
         
    Fitting Type:MAAP Device Plate
    Color / Finish:Black
    Brand or Series:OFR
    Box Style:Rectangular
    Additional Features:ADA Compliant; RoHS; cETLus Listed
    No. of Gangs:2-Gang
    Length:5-1/2 in.
    Use With:OFR Series Overfloor Raceway
    Cover Type:Solid
    Color:Black
    Height:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR47-U
    • Color Black
    • UNSPSC 39131709
    • Additional Features ADA Compliant; RoHS; cETLus Listed
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series OFR
    • Color / Finish Black
    • Cover Type Solid
    • Fitting Type MAAP Device Plate
    • Height 2 in.
    • Length 5-1/2 in.
    • Materials Steel
    • No. of Gangs 2-Gang
    • Series OFR Series Overfloor Raceway System
    • Use With OFR Series Overfloor Raceway
    • SKU Spec Sheet
      OFR47-U Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Device plate that will accept up to four (4) Extron Electronics MAAP style plates in OFR48-2 and OFR48-4 Device Boxes.
    Device plate that will accept up to four (4) Extron Electronics MAAP style plates in OFR48-2 and OFR48-4 Device Boxes.