Lutron MA-R-BL Dimmer, Companion Style, Maestro, 120V, Black, 1-Pole/3-Way/Multi-location | Graybar Store
     
Lutron - Dimmer, Companion Style, Maestro, 120V, Black, 1-Pole/3-Way/Multi-location - MA-R-BL
+ / - Hover over image to Zoom
Other Views

    Dimmer, Companion Style, Maestro, 120V, Black, 1-Pole/3-Way/Multi-location

    Manufacturer: Lutron
    Manufacturer #: MA-R-BL
    SKU: 92092422
    $25.13
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Color:Black
    Switch Type:1-Pole, 3-Way and Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-R-BL
    • Color Black
    • UNSPSC 39122206
    • Switch Style Companion Style, Maestro
    • Switch Type 1-Pole, 3-Way and Multi-Location
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dimmers, Companion Style, Maestro, 120 V, Black, 1-Pole/3-Way/Multi-location