Lutron MA-LFQM-WH Fan/Light Control, Incandescent/Halogen, Multi-Location, 120V/300W light, 1A, White | Graybar Store
     
Lutron - Fan/Light Control, Incandescent/Halogen, Multi-Location, 120V/300W light, 1A, White - MA-LFQM-WH
+ / - Hover over image to Zoom
Other Views

    Fan/Light Control, Incandescent/Halogen, Multi-Location, 120V/300W light, 1A, White

    Manufacturer: Lutron
    Manufacturer #: MA-LFQM-WH
    SKU: 25082052
    $90.71
    Checking Pricing
         
    Amperage:1A
    Switch Type:Tap
    Voltage Rating:120V
    Wattage:300W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-LFQM-WH
    • Amperage 1A
    • UNSPSC 39122214
    • Series Maestro
    • Switch Type Tap
    Product Overview:
    Maestro Fan/Light Control, Incandescent/Halogen, Multi-location, 120V/300W light, 1A fan in white