Lutron MA-LFQM-LA Fan and Light Control, 1 (Fan) A, Light Almond, 120 V | Graybar Store
     
Lutron - Fan and Light Control, 1 (Fan) A, Light Almond, 120 V - MA-LFQM-LA
+ / - Hover over image to Zoom
Other Views

    Fan and Light Control, 1 (Fan) A, Light Almond, 120 V

    Manufacturer: Lutron
    Manufacturer #: MA-LFQM-LA
    SKU: 25370855
    $90.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:1 (Fan) A
    Color:Light Almond
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-LFQM-LA
    • Color Light Almond
    • Amperage 1 (Fan) A
    • UNSPSC 39122231
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fan and Light Control, 1 (Fan) A, Light Almond, 120 V