Lutron MA-LFQHW-WH Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole, White | Graybar Store
     
Lutron - Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole, White - MA-LFQHW-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole, White

    Manufacturer: Lutron
    Manufacturer #: MA-LFQHW-WH
    SKU: 25063169
    $86.30
    Checking Pricing
    Items sold in feet or each.
         
    Switch Type:Tap
    Voltage Rating:120V
    Amperage:1A
    Wattage:300W
    Brand or Series:Maestro® Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-LFQHW-WH
    • Amperage 1A
    • UNSPSC 39122214
    • Brand or Series Maestro® Series
    • Series Maestro
    • Switch Style Tap ON/OFF Control/Dimmer
    • Switch Type Tap
    • Wattage 300W
    • Voltage Rating 120V
    • SKU Spec Sheet
      MA-LFQHW-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Fan/Light Control, Incandescent/Halogen, Multi-location, clamshell packaging, wallplate included, 120V/300W light, 1A fan in white