Lutron MA-L3S25HW-WH MA DIM/SWITCH 300/25 WH DUCLM | Graybar Store
     
Lutron - MA DIM/SWITCH 300/25 WH DUCLM - MA-L3S25HW-WH
+ / - Hover over image to Zoom
Other Views

    MA DIM/SWITCH 300/25 WH DUCLM

    Manufacturer: Lutron
    Manufacturer #: MA-L3S25HW-WH
    SKU: 25127941
    $68.50
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:300W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-L3S25HW-WH
    • Color White
    • UNSPSC 39122206
    • Connection Type Screw terminal
    • Series Maestro
    • Switch Style Tap Switch
    • Switch Type 1-Pole
    • Wattage 300W
    • Voltage Rating 120V
    • SKU Spec Sheet
      MA-L3S25HW-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Dual Incandescent/Halogen Dimmer and Switch, Single-pole, clamshell packaging, wallplate included, White finish, 120V/300W dimmer, 2.5A switch in white