Lutron MA-FQ4FM-WH Maestro Fan Control, Multi-Location, Quiet, 7-speed, 120V/4A, White | Graybar Store
     
Lutron - Maestro Fan Control, Multi-Location, Quiet, 7-speed, 120V/4A, White - MA-FQ4FM-WH
+ / - Hover over image to Zoom
Other Views

    Maestro Fan Control, Multi-Location, Quiet, 7-speed, 120V/4A, White

    Manufacturer: Lutron
    Manufacturer #: MA-FQ4FM-WH
    SKU: 25082053
    $69.74
    Checking Pricing
         
    Amperage:4A
    Color:White
    Switch Type:Tap
    Voltage Rating:120V
    Wattage:480W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-FQ4FM-WH
    • Color White
    • Amperage 4A
    • UNSPSC 39122214
    • Series Maestro
    • Switch Type Tap
    • Wattage 480W
    • Voltage Rating 120V
    • SKU Spec Sheet
      MA-FQ4FM-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in white