Lutron MA-ALFQ35-WH Fan and Light Control, Push ON/Off, 3.5 A, White, 1-Pole, 120 V | Graybar Store
     
Lutron - Fan and Light Control, Push ON/Off, 3.5 A, White, 1-Pole, 120 V - MA-ALFQ35-WH
+ / - Hover over image to Zoom
Other Views

    Fan and Light Control, Push ON/Off, 3.5 A, White, 1-Pole, 120 V

    Manufacturer: Lutron
    Manufacturer #: MA-ALFQ35-WH
    SKU: 25086910
    $40.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Push ON/Off
    Amperage:3.5 A
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-ALFQ35-WH
    • Color White
    • Amperage 3.5 A
    • UNSPSC 39122214
    • Switch Type 1-Pole
    • Voltage Rating 120 V
    • Action Push ON/Off
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fan and Light Control, Push ON/Off, 3.5 A, White, 1-Pole, 120 V