Thomas and Betts M971 Non-Insulated Tubular Ring Terminal, Copper | Graybar Store
     
Thomas and Betts - Non-Insulated Tubular Ring Terminal, Copper - M971
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Ring Terminal, Copper

    Manufacturer: Thomas and Betts
    Manufacturer #: M971
    SKU: 25783663
    $4.80
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:4/0AN to 250MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # M971
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 4/0AN to 250MCM
    • SKU Spec Sheet
      M971 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 2.28 Inches, Width 1.12 Inches, Bolt Hole 1/4 Inch, Wire Range 4/0AN-250kcmil, Copper, Tin Plated, 50 Pack