Leviton M8300-R Wide Body Straight Blade Duplex Receptacle, Hospital Grade, 20A, 125V, Self-Grounding, Red | Graybar Store
     
Leviton - Wide Body Straight Blade Duplex Receptacle, Hospital Grade, 20A, 125V, Self-Grounding, Red - M8300-R
+ / - Hover over image to Zoom
Other Views

    Wide Body Straight Blade Duplex Receptacle, Hospital Grade, 20A, 125V, Self-Grounding, Red

    Manufacturer: Leviton
    Manufacturer #: M8300-R
    SKU: 25168047
    $28.90
    Checking Pricing
         
    Color:Red
    Connection:Modular Terminal
    Material:Thermoplastic
    NEMA Rating:5-20R
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed
    Number of Poles:2
    Number of Wires:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M8300-R
    • Color Red
    • Application Commercial
    • Type Straight Blade;Duplex Outlet
    • UNSPSC 39121406
    • Mounting Wall Box
    • NEMA Rating 5-20R
    • Material Thermoplastic
    • Connection Modular Terminal
    • Standard NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2
    • Number of Wires 3
    Product Overview:
    20 Amp, 125 Volt, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Red
    20 Amp, 125 Volt, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Red