ABB (Thomas and Betts) M778-3/8EG Top Beam Clamp | Graybar Store
ABB (Thomas and Betts) - Top Beam Clamp - M778-3/8EG
+ / - Hover over image to Zoom
Other Views

    Top Beam Clamp

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: M778-3/8EG
    SKU: 25024138
    $999.87
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electro Galvanized/Silver Galvanized Finish
    Material:Malleable Iron
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # M778-3/8EG
    • Application Provides clamping under roof installations with bar joist construction.
    • Type Beam Clamps (Series 500)
    • UNSPSC 31162905
    • Color / Finish Electro Galvanized/Silver Galvanized Finish
    • Material Malleable Iron
    • SKU Spec Sheet
      M778-3/8EG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    C-Clamp, Steel Wide Jaw, Rod Size 3/8 Inch, Design Load 400 Pounds, Electro-Galvanized Malleable Iron
    C-Clamp, Steel Wide Jaw, Rod Size 3/8 Inch, Design Load 400 Pounds, Electro-Galvanized Malleable Iron