Brady M71EP-173-593-SL BMP71 Foam Backed Raised Panel Labels, Polyester, Silver | Graybar Store
     
Brady - BMP71 Foam Backed Raised Panel Labels, Polyester, Silver - M71EP-173-593-SL
+ / - Hover over image to Zoom
Other Views

    BMP71 Foam Backed Raised Panel Labels, Polyester, Silver

    Manufacturer: Brady
    Manufacturer #: M71EP-173-593-SL
    SKU: 25271397
    $109.86
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71EP-173-593-SL
    • Color Silver
    • UNSPSC 55121612
    • Width 1 in.
    • For Use With BMP®71 Label Printer
    • ECCN EAR99
    • Country of Origin US - USA
    • Product Height 2 in.
    Product Overview:
    Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
    Can be used as rating and serial plates using alphanumerics that require nameplate quality.Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.Service temperature of -4 to 212° F (-20 to 100° C).