Brady M71C-1000-595-RD Brady® Vinyl Labels, 1in. W x 50 ft. L, Red | Graybar Store
     
Brady - Brady® Vinyl Labels, 1in. W x 50 ft. L, Red - M71C-1000-595-RD
+ / - Hover over image to Zoom
Other Views

    Brady® Vinyl Labels, 1in. W x 50 ft. L, Red

    Manufacturer: Brady
    Manufacturer #: M71C-1000-595-RD
    SKU: 25368548
    $85.85
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:50 ft.
    Material:Vinyl
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71C-1000-595-RD
    • Color Red
    • UNSPSC 55121612
    • Length 50 ft.
    Product Overview:
    Brady® Indoor/Outdoor Vinyl Labels, Gloss Finish, 1 in. Roll Width, Acrylic Adhesive Type, 8-10 Year Average Outdoor Durability, Red