Werner M7112-1 Manhole Lader, 12 ft., 375 lb. Rating | Graybar Store
Werner - Manhole Lader, 12 ft., 375 lb. Rating - M7112-1
+ / - Hover over image to Zoom
Other Views

    Manhole Lader, 12 ft., 375 lb. Rating

    Manufacturer: Werner
    Manufacturer #: M7112-1
    SKU: 93173388
    Checking Pricing
    Height (Feet):12 ft.
    Load Rating (Pound):375 lb.
    Width (Inches):12-3/8 in.
    Standard:ANSI A14.5 (2007); OSHA
    Rating:Type IAA Duty Rating
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # M7112-1
    • Type Specialty
    • UNSPSC 30191501
    • Height (Feet) 12 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Rating Type IAA Duty Rating
    • Width (Inches) 12-3/8 in.
    • Standard ANSI A14.5 (2007); OSHA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The M7112-1 Manhole ladders have a 375 pound duty rating and feature replaceable rail protectors.
    The M7112-1 Manhole ladders feature 3 ft replaceable plastic sleeves that protect the upper rails from manhole damage. These sleeves increase the longevity of the ladder. The combination rail shield and shoe protects the bottom of the rails from damage. The exclusive ALFLO® rung joint means TWIST-PROOF® performance, and these ladders also have a duty rating of 375 pounds. The vinyl coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole. The TRACTION-TRED® round rungs are slip resistant.