Brady M71-30-423-TEST BradyBondz™ Permanent Polyester Labels | Graybar Store
Brady - BradyBondz™ Permanent Polyester Labels - M71-30-423-TEST
+ / - Hover over image to Zoom
Other Views

    BradyBondz™ Permanent Polyester Labels

    Manufacturer: Brady
    Manufacturer #: M71-30-423-TEST
    SKU: 25271326
    Checking Pricing
    Quick Order:Y
    Color:Green on White
    Width (mm):0.75 in
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-30-423-TEST
    • Color Green on White
    • UNSPSC 55121612
    • Height 1.5 in
    • Width (mm) 0.75 in
    • For Use With BMP®71 Label Printer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Permanent Polyester (B-423) is UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic to support solar panel identification.
    Ideal for use in electronic PCB and component identification, bar code labels, rating plates and solar panel identification.Glossy white finish with permanent acrylic is thermal transfer printable.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.