Brady M71-22-423 Thermal Transfer Printer Label Roll, White | Graybar Store
Brady - Thermal Transfer Printer Label Roll, White - M71-22-423
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printer Label Roll, White

    Manufacturer: Brady
    Manufacturer #: M71-22-423
    SKU: 25271064
    Checking Pricing
    Quick Order:Y
    Width (mm):3 in
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-22-423
    • Color White
    • UNSPSC 55121612
    • Height 1 in
    • Width (mm) 3 in
    • For Use With BMP®71 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
    Glossy white finish with permanent acrylic is thermal transfer printable.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.Service temperature of -94 to 230° F (-70 to 110° C).