Brady M61-R6810-WT BMP® Series Ribbon Cartridges, White | Graybar Store
     
Brady - BMP® Series Ribbon Cartridges, White - M61-R6810-WT
+ / - Hover over image to Zoom
Other Views

    BMP® Series Ribbon Cartridges, White

    Manufacturer: Brady
    Manufacturer #: M61-R6810-WT
    SKU: 25836619
    $46.40
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:75 ft.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M61-R6810-WT
    • Color White
    • UNSPSC 45101711
    • Length 75 ft.
    • Width 2 in.
    • For Use With BMP®61 Labeling System
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
    One-color ribbon for printing a single color onto a label.R6800 Series white resin ribbons offer excellent solvent, scratch and smudge resistance when printed on the appropriate label material from Brady®.Recommended for printing on dark-colored heat shrinkable tubing materials, such as black B-345 PermaSleeve® High Temperature Wire Markers from Brady®Automatic label formatting with smart cell technology and easy loading.